DMD-2040-1R-50FT ; D0288
2040-1R-50FT ; D0288 ; ROLLER CHAIN
Roller Chain; 2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
Part #
X-1487066-050
BDI #
20856856
PRICE
INVENTORY: