Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

240 C/L

DMD-80HS-1 CT CO LINK P ; D0999

80HS-1 CT CO LINK P ; D0999 ; ROLLER CHAIN CONNECTING LINK

Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; High Strength Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter

Part #

C-330144CL-18-P

BDI #

20855150

PRICE
$ 9.02 / each

QTY

Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.066
UNSPSC
31151609
EAN
0716647487011
Chain Size
80
Basic Construction
Cottered
Component
Connecting Link
Chain Series
High Strength
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Hydro Service | Press Fit
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Long Description
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; High Strength Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
Plate Height
0.95 Inch | 24.13 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter