Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DMG2305

DMG2305

DMG2305 DC MOTOR ; 5KW 2500RPM DC 1810AT DPFG TOD

DC Motor; Compound Wound; 5HP; 1810AT Frame Size; 2500 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 21.46" Overall Length

Part #

DMG2305

BDI #

126522

PRICE
$ 22,561.36 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
99.773
UNSPSC
26101210
EAN
0781568135976
Horse Power
5HP
Frame Size
1810AT
Sync RPM
2500
Voltage
230
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
Lifting Magnet
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
239
Long Description
DC Motor; Compound Wound; 5HP; 1810AT Frame Size; 2500 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 21.46" Overall Length
Overall Length
21.46 Inch | 545.084 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter