Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DMG2315

DMG2315

DMG2315 DC MOTOR ; 0259AT 15KW 1750RPM 230 230 DPFG F2

DC Motor; Compound Wound; 15HP; 259AT Frame Size; 1800 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 28" Overall Length

Part #

DMG2315

BDI #

126525

PRICE
$ 33,672.22 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
201.814
UNSPSC
26101210
EAN
0781568136003
Horse Power
15HP
Frame Size
259AT
Sync RPM
1800
Voltage
230
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
Lifting Magnet
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
459
Long Description
DC Motor; Compound Wound; 15HP; 259AT Frame Size; 1800 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 28" Overall Length
Overall Length
28 Inch | 711.2 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center Height
6.25 Inch | 158.75 Millimeter