Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E2 ELEMENT OMEGA 7300005

E3 ELEMENT OMEGA 7300010

E3 ELEMENT OMEGA 7300010 ; W/CAP

4" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 0.81" Between Shaft Ends; E3 Size or Series; 7500 Max Speed; 365In-Lbs Torque

Part #

9648350

BDI #

18143285

PRICE
$ 346.21 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.503
UNSPSC
31163000
EAN
0698210000103
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E3
Maximum Speed RPM
7500
Torque
365In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300010
Manufacturer Internal Number
7300010
Weight / LBS
1.11
Long Description
4" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 0.81" Between Shaft Ends; E3 Size or Series; 7500 Max Speed; 365In-Lbs Torque
Outside Diameter
4 Inch | 101.6 Millimeter
Width
0 Inch | 0 Millimeter
Distance Between Shaft Ends
0.81 Inch | 20.574 Millimeter