Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E100 ELEMENT OMEGA 7300065

E4 ELEMENT OMEGA 7300015

E4 ELEMENT OMEGA 7300015 ; C/CAP

4.56" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 7/16" Between Shaft Ends; E4 Size or Series; 7500 Max Speed; 550In-Lbs Torque

Part #

9648390

BDI #

18143287

PRICE
$ 386.38 / each

QTY

INVENTORY:
13
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
31163005
EAN
0698210000158
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E4
Maximum Speed RPM
7500
Torque
550In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300015
Manufacturer Internal Number
7300015
Weight / LBS
1.35
Long Description
4.56" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 7/16" Between Shaft Ends; E4 Size or Series; 7500 Max Speed; 550In-Lbs Torque
Distance Between Shaft Ends
0.438 Inch | 11.125 Millimeter
Width
0 Inch | 0 Millimeter
Outside Diameter
4.56 Inch | 115.824 Millimeter