Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E50 ELEMENTO OMEGA 7300045

E50 ELEMENT OMEGA 7300045

E50 ELEMENT OMEGA 7300045 ; W/CAP

11" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 5/8" Between Shaft Ends; E50 Size or Series; 4200 Max Speed; 7650In-Lbs Torque

Part #

9648630

BDI #

18143290

PRICE
$ 1,285.36 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.72
UNSPSC
31163005
EAN
0698210000455
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E50
Maximum Speed RPM
4200
Torque
7650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.38
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300045
Manufacturer Internal Number
7300045
Weight / LBS
9.48
Long Description
11" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 5/8" Between Shaft Ends; E50 Size or Series; 4200 Max Speed; 7650In-Lbs Torque
Outside Diameter
11 Inch | 279.4 Millimeter
Distance Between Shaft Ends
0.625 Inch | 15.875 Millimeter