Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E70 ELEMENT OMEGA

E50 TM ELEMENT REX 7300045TM

E50 TM ELEMENT REX 7300045TM ; 7300045TM NON RETURNABLE

Coupling Element; Elastomeric Coupling Type; 11" Outside Diameter; Polyurethane; 0.63" Between Shaft Ends; E50 Coupling Size; 4200RPM Maximum Speed; 7650In-Lbs Torque

Part #

E50 TM ELEMENT REX 7300045TM

BDI #

24122928

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.3
UNSPSC
31163000
EAN
0793699932195
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E50
Maximum Speed RPM
4200
Torque
7650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.38
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
Weight / LBS
9.48
Long Description
Coupling Element; Elastomeric Coupling Type; 11" Outside Diameter; Polyurethane; 0.63" Between Shaft Ends; E50 Coupling Size; 4200RPM Maximum Speed; 7650In-Lbs Torque
Distance Between Shaft Ends
0.63 Inch | 16.002 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter