Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E60C95

E60C95

E60C95 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

Roller Chain Sprocket; 60-3 Chain; 95 Teeth; 3 Row of Teeth; No Hardened Teeth; 23.121" Outside Diameter; 22.684" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

E60C95

BDI #

608644

PRICE
$ 2,079.40 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
53.968
UNSPSC
31171901
EAN
0697950019246
Chain Size
60-3
Number of Teeth
95
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.75
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
105
Long Description
Roller Chain Sprocket; 60-3 Chain; 95 Teeth; 3 Row of Teeth; No Hardened Teeth; 23.121" Outside Diameter; 22.684" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
22.684 Inch | 576.17 Millimeter
Outside Diameter
23.121 Inch | 587.273 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter