Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E40SF102

E80E42

E80E42 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

Roller Chain Sprocket; 80-3 Chain; 42 Teeth; 3 Row of Teeth; No Hardened Teeth; 13.944" Outside Diameter; 13.382" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

E80E42

BDI #

608703

PRICE
$ 1,256.84 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
32.64
UNSPSC
31171901
EAN
0697950022468
Chain Size
80-3
Number of Teeth
42
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
E
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
71.9
Long Description
Roller Chain Sprocket; 80-3 Chain; 42 Teeth; 3 Row of Teeth; No Hardened Teeth; 13.944" Outside Diameter; 13.382" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.944 Inch | 354.178 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
13.382 Inch | 339.903 Millimeter