Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E50R72

E80Q17H

E80Q17H ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

Roller Chain Sprocket; 80-3 Chain; 17 Teeth; 3 Row of Teeth; Hardened Teeth; 5.949" Outside Diameter; 5.442" Pitch Diameter; B-Hub One Side; Bushed Mount; Q2 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

E80Q17H

BDI #

608714

PRICE
$ 319.56 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.503
UNSPSC
31171901
EAN
0697950218977
Chain Size
80-3
Number of Teeth
17
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q2
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
9.8
Long Description
Roller Chain Sprocket; 80-3 Chain; 17 Teeth; 3 Row of Teeth; Hardened Teeth; 5.949" Outside Diameter; 5.442" Pitch Diameter; B-Hub One Side; Bushed Mount; Q2 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
5.442 Inch | 138.23 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
5.949 Inch | 151.105 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 2-5/8 Inch | 25 To 70 Millimeter