Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ECP3764T

ECP3764T

ECP3764T ; 3HP 1165RPM 3PH 60HZ

AC Motor; General Purpose; 3HP; 213T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.31" Overall Length; 89.5% Efficiency Full Load

Part #

ECP3764T

BDI #

126633

PRICE
$ 2,763.34 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
83.9
UNSPSC
26101112
EAN
0781568394243
Horse Power
3HP
Frame Size
213T
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
211
Long Description
AC Motor; General Purpose; 3HP; 213T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.31" Overall Length; 89.5% Efficiency Full Load
Overall Length
19.31 Inch | 490.474 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter