Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ECP4313T-4

ECP3768T-4

ECP3768T-4 ; 5HP 1160RPM 3PH 60HZ

AC Motor; General Purpose; 5HP; L215T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.19" Overall Length; 89.5% Efficiency Full Load

Part #

ECP3768T-4

BDI #

126637

PRICE
$ 2,800.82 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
102.948
UNSPSC
26101112
EAN
0781568136645
Horse Power
5HP
Frame Size
L215T
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP3768T-4
Weight / LBS
203
Long Description
AC Motor; General Purpose; 5HP; L215T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.19" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
20.19 Inch | 512.826 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter