Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ECP4102T-5

ECP4102T-5

ECP4102T-5 ; 20HP 1180RPM 3PH 60HZ

AC Motor; General Purpose; 20HP; 286T Frame Size; 1200 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.93" Overall Length; 93% Efficiency Full Load

Part #

ECP4102T-5

BDI #

126656

PRICE
$ 8,108.98 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
216.53
EAN
0781568136751
Horse Power
20HP
Frame Size
286T
Hertz
60
Sync RPM
1200
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP4102T-5
Weight / LBS
452
Long Description
AC Motor; General Purpose; 20HP; 286T Frame Size; 1200 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.93" Overall Length; 93% Efficiency Full Load
Overall Length
27.93 Inch | 709.422 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter