Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ECP4400T-4

ECP4104T

ECP4104T ; 30HP 1770RPM 3PH 60HZ

AC Motor; General Purpose; 30HP; 286T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.44" Overall Length; 93.6% Efficiency Full Load

Part #

ECP4104T

BDI #

126660

PRICE
$ 6,412.46 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
215.42
UNSPSC
26101112
EAN
0781568484425
Horse Power
30HP
Frame Size
286T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
476
Long Description
AC Motor; General Purpose; 30HP; 286T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.44" Overall Length; 93.6% Efficiency Full Load
Overall Length
27.44 Inch | 696.976 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter