Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ECP4313T-4

ECP4313T-4

ECP4313T-4 ; 75HP 3555RPM 3PH 60HZ

AC Motor; General Purpose; 75HP; 365TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 9" Base to Center of Shaft; 31.31" Overall Length; 95% Efficiency Full Load

Part #

ECP4313T-4

BDI #

126692

PRICE
$ 16,284.88 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
448.47
EAN
0781568107614
Horse Power
75HP
Frame Size
365TS
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP4313T-4
Weight / LBS
891
Long Description
AC Motor; General Purpose; 75HP; 365TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 9" Base to Center of Shaft; 31.31" Overall Length; 95% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
31.31 Inch | 795.274 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter