Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ECP4404T-4

ECP4404T-4

ECP4404T-4 ; 75HP 1185RPM 3PH 60HZ

AC Motor; General Purpose; 75HP; 405T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 38.31" Overall Length; 95% Efficiency Full Load

Part #

ECP4404T-4

BDI #

126530

PRICE
$ 24,106.66 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
604.3
EAN
0781568107645
Horse Power
75HP
Frame Size
405T
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
254
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP4404T-4
Weight / LBS
1160
Long Description
AC Motor; General Purpose; 75HP; 405T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 38.31" Overall Length; 95% Efficiency Full Load
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Overall Length
38.31 Inch | 973.074 Millimeter
Base to Center of Shaft
10 Inch | 254 Millimeter