Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FF-723-5

EF-081016

EF081016 ; POWDERED METAL FLANGE

Sleeve Bearing; 1/2" Nominal Bore; 5/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 7/8" Flange Outside Diameter; 1/8" Flange Thickness

Part #

202027

BDI #

524002

PRICE
$ 1.57 / each

QTY

INVENTORY:
97
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.016
UNSPSC
31171515
EAN
0846802036003
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EF-081016
Manufacturer Internal Number
202027
Long Description
Sleeve Bearing; 1/2" Nominal Bore; 5/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 7/8" Flange Outside Diameter; 1/8" Flange Thickness
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0.502 Inch | 12.751 Millimeter
Outside Diameter
0.628 Inch | 15.951 Millimeter
Flange Outside Diameter
0.875 Inch | 22.225 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Nominal Bore
0.5 Inch | 12.7 Millimeter
Nominal Outside Diameter
0.625 Inch | 15.875 Millimeter