Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EHM2543T

EHM2543T

EHM2543T ; 50HP 1775RPM 3PH 324T 4256M

AC Motor; Heating/Cooling System; 50HP; 324T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 27.69" Overall Length; 94.5% Efficiency Full Load

Part #

EHM2543T

BDI #

126979

PRICE
$ 8,411.82 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
212.698
UNSPSC
26101105
EAN
0781568442357
Horse Power
50HP
Frame Size
324T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
515
Long Description
AC Motor; Heating/Cooling System; 50HP; 324T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 27.69" Overall Length; 94.5% Efficiency Full Load
Overall Length
27.69 Inch | 703.326 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter