Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EHM2555T

EHM2555T

EHM2555T ; 100HP 1780RPM 3PH 404T 4476M

AC Motor; Heating/Cooling System; 100HP; 404T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 36.97" Overall Length; 95.4% Efficiency Full Load

Part #

EHM2555T

BDI #

126983

PRICE
$ 13,293.64 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
412.68
EAN
0781568424049
Horse Power
100HP
Frame Size
404T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
254
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
552
Long Description
AC Motor; Heating/Cooling System; 100HP; 404T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 36.97" Overall Length; 95.4% Efficiency Full Load
Overall Length
36.97 Inch | 939.038 Millimeter
Base to Center of Shaft
10 Inch | 254 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter