Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EJMM2534T

EJMM2534T

EJMM2534T ; 30HP 3510RPM 3PH 284JM 3948M

AC Motor; Pump; 30HP; 284JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 7" Base to Center of Shaft; 24.69" Overall Length; 93.6% Efficiency Full Load

Part #

EJMM2534T

BDI #

127032

PRICE
$ 7,283.26 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
139.98
UNSPSC
26101107
EAN
0781568138175
Horse Power
30HP
Frame Size
284JM
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
330
Long Description
AC Motor; Pump; 30HP; 284JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 7" Base to Center of Shaft; 24.69" Overall Length; 93.6% Efficiency Full Load
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Length
24.69 Inch | 627.126 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter