Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EJMM3709T

EJMM3709T

EJMM3709T ; 7.5HP 3470RPM 3PH 213JM 3726M

AC Motor; Pump; 7-1/2HP; 213JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.81" Overall Length; 91% Efficiency Full Load

Part #

EJMM3709T

BDI #

127061

PRICE
$ 2,519.82 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
56.63
UNSPSC
26101107
EAN
0781568394861
Horse Power
7-1/2HP
Frame Size
213JM
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
142
Long Description
AC Motor; Pump; 7-1/2HP; 213JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.81" Overall Length; 91% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
19.81 Inch | 503.174 Millimeter