Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EJMM4110T

EJMM4110T

EJMM4110T ; 40HP 1775RPM 3PH 324JM 1254M

AC Motor; Pump; 40HP; 324JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 8" Base to Center of Shaft; 30.53" Overall Length; 94.5% Efficiency Full Load

Part #

EJMM4110T

BDI #

127071

PRICE
$ 11,497.48 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
265.46
UNSPSC
26101107
EAN
0781568394960
Horse Power
40HP
Frame Size
324JM
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
617
Long Description
AC Motor; Pump; 40HP; 324JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 8" Base to Center of Shaft; 30.53" Overall Length; 94.5% Efficiency Full Load
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Overall Length
30.53 Inch | 775.462 Millimeter