Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EM2334T-8

EM2334T-8

EM2334T-8 ; 20HP 1765RPM 3PH 256T 0952M

AC Motor; General Purpose; 20HP; 256T Frame Size; 1800 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.16" Overall Length; 93% Efficiency Full Load

Part #

EM2334T-8

BDI #

127164

PRICE
$ 4,780.06 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
132.426
UNSPSC
26101112
EAN
0781568118238
Horse Power
20HP
Frame Size
256T
Hertz
60
Sync RPM
1800
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2334T-8
Weight / LBS
286
Long Description
AC Motor; General Purpose; 20HP; 256T Frame Size; 1800 Sync RPM; 200 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.16" Overall Length; 93% Efficiency Full Load
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
23.16 Inch | 588.264 Millimeter