Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EM2394T-5

EM2394T-5

EM2394T-5 ; 15HP 3525RPM 3PH 254T 0930M

AC Motor; General Purpose; 15HP; 254T Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.16" Overall Length; 91.7% Efficiency Full Load

Part #

EM2394T-5

BDI #

127167

PRICE
$ 4,308.70 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
111.111
UNSPSC
26101112
EAN
0781568138670
Horse Power
15HP
Frame Size
254T
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2394T-5
Weight / LBS
268
Long Description
AC Motor; General Purpose; 15HP; 254T Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.16" Overall Length; 91.7% Efficiency Full Load
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
23.16 Inch | 588.264 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter