Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EM2534T

EM2534T

EM2534T ; 30HP 3530RPM 3PH 284TS 4040M

AC Motor; General Purpose; 30HP; 284TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 22.44" Overall Length; 93.6% Efficiency Full Load

Part #

EM2534T

BDI #

127197

PRICE
$ 5,819.34 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
139.52
UNSPSC
26101112
EAN
0781568105030
Horse Power
30HP
Frame Size
284TS
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2534T
Weight / LBS
323
Long Description
AC Motor; General Purpose; 30HP; 284TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 22.44" Overall Length; 93.6% Efficiency Full Load
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
22.44 Inch | 569.976 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter