Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EM2540T

EM2540T

EM2540T ; 40HP 1180RPM 3PH 364T 4278M

AC Motor; General Purpose; 40HP; 364T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 29.69" Overall Length; 94.1% Efficiency Full Load

Part #

EM2540T

BDI #

127214

PRICE
$ 10,816.38 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
270.89
EAN
0781568138687
Horse Power
40HP
Frame Size
364T
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2540T
Weight / LBS
827
Long Description
AC Motor; General Purpose; 40HP; 364T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 29.69" Overall Length; 94.1% Efficiency Full Load
Overall Length
29.69 Inch | 754.126 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter