Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EM2542T

EM2542T

EM2542T ; 50HP 3525RPM 3PH 324TS 4058M

AC Motor; General Purpose; 50HP; 324TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 25.69" Overall Length; 94.5% Efficiency Full Load

Part #

EM2542T

BDI #

127216

PRICE
$ 8,164.72 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
172.14
UNSPSC
26101112
EAN
0781568105160
Horse Power
50HP
Frame Size
324TS
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2542T
Weight / LBS
447
Long Description
AC Motor; General Purpose; 50HP; 324TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 25.69" Overall Length; 94.5% Efficiency Full Load
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Overall Length
25.69 Inch | 652.526 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter