Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EM2547T

EM2547T

EM2547T ; 60HP 1775RPM 3PH 364T 4278M

AC Motor; General Purpose; 60HP; 364T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 30.69" Overall Length; 95% Efficiency Full Load

Part #

EM2547T

BDI #

127228

PRICE
$ 10,726.04 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
280.726
UNSPSC
26101112
EAN
0781568105245
Horse Power
60HP
Frame Size
364T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2547T
Weight / LBS
698
Long Description
AC Motor; General Purpose; 60HP; 364T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 30.69" Overall Length; 95% Efficiency Full Load
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Length
30.69 Inch | 779.526 Millimeter