Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EM3615T

EM3611T

EM3611T ; 3HP 3PH 60HZ 3546M TEFC MOTOR

AC Motor; General Purpose; 3HP; 182T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.55" Overall Length; 89.5% Efficiency Full Load

Part #

EM3611T

BDI #

127350

PRICE
$ 1,350.74 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
33.07
UNSPSC
26101112
EAN
0781568138960
Horse Power
3HP
Frame Size
182T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM3611T
Weight / LBS
69
Long Description
AC Motor; General Purpose; 3HP; 182T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.55" Overall Length; 89.5% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
16.55 Inch | 420.37 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter