Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EM7054T

EM7054T

EM7054T ; 10/15HP 1470/1765RPM 3PH 50/

AC Motor; General Purpose; 15HP; 254T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; XP Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25-1/2" Overall Length; 92.4% Efficiency Full Load

Part #

EM7054T

BDI #

127519

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
167.98
UNSPSC
26101112
Horse Power
15HP
Frame Size
254T
Hertz
50/60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
XP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
370
Long Description
AC Motor; General Purpose; 15HP; 254T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; XP Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25-1/2" Overall Length; 92.4% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
25.5 Inch | 647.7 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter