Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EM7064T

EM7058T

EM7058T ; 20/25HP 1470/1780RPM 3PH 50/

AC Motor; General Purpose; 25HP; 284T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; XP Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 28.61" Overall Length; 93.6% Efficiency Full Load

Part #

EM7058T

BDI #

127531

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
217.466
UNSPSC
26101112
Horse Power
25HP
Frame Size
284T
Hertz
50/60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
XP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
542
Long Description
AC Motor; General Purpose; 25HP; 284T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; XP Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 28.61" Overall Length; 93.6% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
28.61 Inch | 726.694 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter