Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A52 ; 13X1320

EP360

EP360 V BELT

V-Belt; E Series; 364" Belt Outside Length; 1-1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

EP360

BDI #

993149

PRICE
$ 1,184.67 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
9.241
UNSPSC
26111801
EAN
0698672443609
Belt Series
E
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
EP360
Weight / LBS
20.7
Long Description
V-Belt; E Series; 364" Belt Outside Length; 1-1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
364 Inch | 9245.6 Millimeter
Belt Width
1.5 Inch | 38 Millimeter