Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ES30 ELEMENT OMEGA

ES30 ELEMENT OMEGA

ES 30 SPACER ELEMENT ; W/CAP

8-1/4" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 2.05" Between Shaft Ends; ES30 Size or Series; 5800 Max Speed; 3650In-Lbs Torque

Part #

9648570

BDI #

18143512

PRICE
$ 1,304.49 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.593
UNSPSC
31163000
EAN
0698210001056
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
ES30
Maximum Speed RPM
5800
Torque
3650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300105
Manufacturer Internal Number
7300105
Weight / LBS
9.21
Long Description
8-1/4" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 2.05" Between Shaft Ends; ES30 Size or Series; 5800 Max Speed; 3650In-Lbs Torque
Distance Between Shaft Ends
2.05 Inch | 52.07 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Width
0 Inch | 0 Millimeter