Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ES4-R ELEMENT OMEGA 7300085

ES4-R ELEMENT OMEGA 7300085

ES4-R SPACER ELEMENT ; W/#4 CSC CAPSCREWS & RING

4.56" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 3-1/2" Between Shaft Ends; 7-1/4" Width; ES4-R Size or Series; 7500 Max Speed; 550In-Lbs Torque

Part #

9648410

BDI #

18143330

PRICE
$ 516.45 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.41
UNSPSC
31163000
EAN
0698210000851
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
ES4-R
Maximum Speed RPM
7500
Torque
550In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300085
Manufacturer Internal Number
7300085
Weight / LBS
3.1
Long Description
4.56" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 3-1/2" Between Shaft Ends; 7-1/4" Width; ES4-R Size or Series; 7500 Max Speed; 550In-Lbs Torque
Distance Between Shaft Ends
3.5 Inch | 88.9 Millimeter
Outside Diameter
4.56 Inch | 115.824 Millimeter
Width
7.25 Inch | 184.15 Millimeter