Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ES80 ELEMENT OMEGA

ES80 ELEMENT OMEGA

ES 80 SPACER FLEX ELEMENT ; W/CAP

16" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 2.18" Between Shaft Ends; ES80 Size or Series; 2000 Max Speed; 39500In-Lbs Torque

Part #

9648770

BDI #

18143517

PRICE
$ 4,297.91 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
18.937
UNSPSC
31163000
EAN
0698210001308
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
ES80
Maximum Speed RPM
2000
Torque
39500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300130
Manufacturer Internal Number
7300130
Weight / LBS
41.75
Long Description
16" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 2.18" Between Shaft Ends; ES80 Size or Series; 2000 Max Speed; 39500In-Lbs Torque
Width
0 Inch | 0 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Distance Between Shaft Ends
2.18 Inch | 55.372 Millimeter