Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ET014-040-0-RM142-92

ET014-040-0-RM142-92

ET014-040-0-RM142-92 PLANETARY GEARHEAD ; NON RETURNABLE

Speed Reducer; Inline Type; 40:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; ET014 Series; Flange Mounted; Stainless Steel | Anodized Aluminum ; Output Torque

Part #

52-118705-E626

BDI #

851697

PRICE
$ 15,617.70 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
18.144
UNSPSC
26111540
EAN
0781711224663
Tradename
EVERTRUE
Reducer Type
Inline
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
43.8
Mounting Method
Flange Mounted
Gearing
Planetary-Spur
Manufacturer's Series
ET014
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Stainless Steel | Anodized Aluminum
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
39.68316
Long Description
Speed Reducer; Inline Type; 40:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; ET014 Series; Flange Mounted; Stainless Steel | Anodized Aluminum ; Output Torque
Output Shaft Length
3.228 Inch | 82 Millimeter
Overall Width
5.591 Inch | 142 Millimeter
Overall Height
5.591 Inch | 142 Millimeter
Bolt Hole Diameter
0.433 Inch | 11 Millimeter
Output Shaft Diameter
1.575 Inch | 40 Millimeter
Overall Length
15.297 Inch | 388.534 Millimeter