Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F-350-11

F-350-11

F-350-11 FLANGED BALL BEARING ; 0

Single Row Ball Bearing; 3/8" Bore; 1-3/8" Outside Diameter; 7/16" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance

Part #

00000077591

BDI #

17058584

PRICE
$ 27.74 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.736
UNSPSC
31171504
EAN
0883680287547
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring | No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Precision Machined | 1.5" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kilianbearings.com
Manufacturer Item Number
F-350-11
Manufacturer Internal Number
77591
Weight / LBS
1.625
Long Description
Single Row Ball Bearing; 3/8" Bore; 1-3/8" Outside Diameter; 7/16" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Inner Race Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Outer Race Width
0.438 Inch | 11.125 Millimeter