Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FB-1216-5

FB79-6

FB79-6 FLANGED BEARING ; BRONZE

Sleeve Bearing; 7/16" Nominal Bore; 9/16" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material; 11/16" Flange Outside Diameter; 1/16" Flange Thickness

Part #

13615

BDI #

162681

PRICE
$ 5.91 / each

QTY

INVENTORY:
15
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31171515
EAN
0781711136157
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
FB79-6
Weight / LBS
0
Long Description
Sleeve Bearing; 7/16" Nominal Bore; 9/16" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material; 11/16" Flange Outside Diameter; 1/16" Flange Thickness
Flange Outside Diameter
0.688 Inch | 17.475 Millimeter
Bore
0.439 Inch | 11.151 Millimeter
Nominal Outside Diameter
0.563 Inch | 14.3 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Outside Diameter
0.565 Inch | 14.351 Millimeter
Nominal Bore
0.438 Inch | 11.125 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter