Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FB811-5

FFM1622-12

FFM1622-12 SINTERED BRONZE FLANGE BRG

Sleeve Bearing; 16MM Nominal Bore; 22MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 28MM Flange Outside Diameter; 3MM Flange Thickness

Part #

FFM1622-12

BDI #

704810

PRICE
$ 11.86 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
BEEMER PRECISION WWW.OILITE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
EAN
0029176753497
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753497
Long Description
Sleeve Bearing; 16MM Nominal Bore; 22MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 28MM Flange Outside Diameter; 3MM Flange Thickness
Flange Outside Diameter
1.102 Inch | 28 Millimeter
Nominal Bore
0.63 Inch | 16 Millimeter
Nominal Outside Diameter
0.866 Inch | 22 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Bore
0.631 Inch | 16.03 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Outside Diameter
0.869 Inch | 22.076 Millimeter