Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
FRHD 800 4.501IN 1X1/4IN KW

FRHD 800 4.501IN 1X1/4IN KW

FRHD 800 4.501IN 1X1/4IN KW

FRHD 800 4.501" 1X1/4" KW ; FREEWHEEL LOW SPEED BACKSTOP

Low Speed Backstop; 4.501" Size; 1" X 1/4" Keyway; 12000 LBS-FT Nominal Torque; With Lever Arm and Sprag; 43-1/4" Length; 10-1/2" Height; 9-1/2" Width

Part #

4821-170240-M01034

BDI #

25187169

PRICE
$ 13,673.86 / each

QTY

Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
163.08
UNSPSC
26111905
Harmonized Tariff Code
8483.60.40.40
Noun
Backstop
Keyword String
Low Speed
Manufacturer URL
https://www.ringspann.com
Weight / LBS
360
Product Detail
Low Speed Backstop
Product Specification
4.501" Size; 1" X 1/4" Keyway; 12000 LBS-FT Nominal Torque; With Lever Arm and Sprag; 43-1/4" Length; 10-1/2" Height; 9-1/2" Width
Long Description
Low Speed Backstop; 4.501" Size; 1" X 1/4" Keyway; 12000 LBS-FT Nominal Torque; With Lever Arm and Sprag; 43-1/4" Length; 10-1/2" Height; 9-1/2" Width