Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FWC738-1200E-B5-G

FWC738-1200E-B5-G

FWC738-1200E-B5-G WORM SPEED REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 1200:1 Ratio; 56C; Right C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter

Part #

52493

BDI #

171842

PRICE
$ 6,416.20 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
45.405
UNSPSC
26111537
EAN
0781711524930
Reducer Type
Right Angle
Nominal Ratio
1200:1
Mounting Frame
56C
Input Type
Right C-Face Quill
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
1.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1.5
Gearing
Worm
Manufacturer's Series
700
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2000Lbs
Base Included
No
Input Rating value plus um
0.31HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
5700In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
FWC738-1200-B5-G
Manufacturer Internal Number
52493
Weight / LBS
142
Long Description
Speed Reducer; Right Angle; 1200:1 Ratio; 56C; Right C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Base to Center of Output Shaft
3.88 Inch | 98.552 Millimeter
Overall Length
16.08 Inch | 408.432 Millimeter
Overall Height
12.69 Inch | 322.326 Millimeter
Nominal Center Distance
3.75 Inch | 95.25 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
3.75 Inch | 95.25 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Length
3.5 Inch | 88.9 Millimeter
Overall Width
13.12 Inch | 333.248 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Input Shaft
7.63 Inch | 193.802 Millimeter