Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WB1020

G1031

G1031 WORM GEAR ; BRONZE

Worm Gear; 3" Pitch Diameter; 32 DP; 7/32" Face Width; Rough Bore; 96 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.69" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth

Part #

13590

BDI #

162658

PRICE
$ 170.80 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.105
UNSPSC
31171712
EAN
0781711135907
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
96
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Bronze
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 5/16
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G1031
Manufacturer Internal Number
13590
Weight / LBS
0.23
Long Description
Worm Gear; 3" Pitch Diameter; 32 DP; 7/32" Face Width; Rough Bore; 96 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.69" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth
Face Width
0.219 Inch | 5.563 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Hub Diameter
0.69 Inch | 17.526 Millimeter