Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G272

G272

G272 SPUR GEAR ; BRASS

Spur Gear; 5" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 120 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 0.88" Hub Diameter; Brass

Part #

09230

BDI #

160840

PRICE
$ 340.18 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
UNSPSC
31171707
EAN
0781711092309
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
120
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G272
Manufacturer Internal Number
09230
Weight / LBS
0.7
Long Description
Spur Gear; 5" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 120 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 0.88" Hub Diameter; Brass
Pitch Diameter
5 Inch | 127 Millimeter
Hub Diameter
0.88 Inch | 22.352 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter