Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G50-D-SS

G50-D-SS

G50-D-SS COUPLER ; 1/2 GLOBAL 316SS FEM NPT HANDLES 10/BOX

Pipe Coupler; Cam And Groove; 1/2" Size; Type D X Female NPT; 150PSI Pressure; 316 Investment Cast Stainless Steel Body; Buna Seal; Stainless Steel Handle

Part #

G50-D-SS

BDI #

22588989

PRICE
$ 50.08 / each

QTY

INVENTORY:
2
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.395
UNSPSC
27131613
Harmonized Tariff Code
7412.20.00.45
Noun
Coupling
Keyword String
Air
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
0.395
Product Detail
Pipe Coupler
Product Specification
Pipe Coupler; Cam And Groove; 1/2" Size; Type D X Female NPT; 150PSI Pressure; 316 Investment Cast Stainless Steel Body; Buna Seal; Stainless Steel Handle
Long Description
Pipe Coupler; Cam And Groove; 1/2" Size; Type D X Female NPT; 150PSI Pressure; 316 Investment Cast Stainless Steel Body; Buna Seal; Stainless Steel Handle