Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G1071 RH

G8100A RH

G8100A RH WORM GEAR ; CAST IRON

Worm Gear; 12-1/2" Pitch Diameter; 8 DP; 3/4" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.69" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth

Part #

13188

BDI #

162455

PRICE
$ 759.50 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
6.169
UNSPSC
31171712
EAN
0781711131886
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
100
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type C | Minimum Bore 1-1/4
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G8100A RH
Manufacturer Internal Number
13188
Weight / LBS
13.6
Long Description
Worm Gear; 12-1/2" Pitch Diameter; 8 DP; 3/4" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.69" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Hub Diameter
2.69 Inch | 68.326 Millimeter
Pitch Diameter
12.5 Inch | 317.5 Millimeter