Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GB108A

GA115B

GA115B CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

Change Gear; 5/8" Bore; 5-3/4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 115 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron

Part #

10930

BDI #

161611

PRICE
$ 233.10 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
UNSPSC
31171707
EAN
0781711109304
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
115
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type C | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GA115B
Manufacturer Internal Number
10930
Weight / LBS
1.4
Long Description
Change Gear; 5/8" Bore; 5-3/4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 115 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron
Face Width
0.375 Inch | 9.525 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter
5.75 Inch | 146.05 Millimeter
Hub Diameter
1.69 Inch | 42.926 Millimeter