Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Spur and Helical Gears | BDI Canada
CategoriesMechanical Power TransmissionCategoriesGears & RackCategoriesSpur and Helical Gears
MARTIN SPROCKET & GR
S1623 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 1-7/16" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 23 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 11/16" Max Bore; 1-1/4" Hub Diameter; Steel
Part #
BDI #
PRICE
$ 44.78 / each
INVENTORY
4

QTY

MARTIN SPROCKET & GR
S1013 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 1.3" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; 1" Hub Diameter; Steel
Part #
BDI #
PRICE
$ 56.38 / each
INVENTORY
1

QTY

MARTIN SPROCKET & GR
S615BS 1 1/4 SPUR GEAR ; 14 1/2 DEG STEEL BS
Spur Gear; 1-1/4" Bore; 2-1/2" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; 2" Hub Diameter; Steel
BDI #
PRICE
$ 238.80 / each
INVENTORY
2

QTY

BOSTON GEAR
YJ30C SPUR GEAR ; STEEL
Spur Gear; 5" Pitch Diameter; 6 DP; 2" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 4" Hub Diameter; Steel
Part #
BDI #
PRICE
$ 416.64 / each
INVENTORY
3

QTY

BOSTON GEAR
H1616L HELICAL GEAR ; 1/2" BORE 1" PITCH DIA 16 TRANSVERSE DP
Helical Gear; 1/2" Bore; 1" Pitch Diameter; 16 Transverse DP; 1/2" Face Width; Finished Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; Steel; Hardened Teeth
Part #
BDI #
PRICE
$ 101.92 / each
INVENTORY
2

QTY