Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GF94A

GB128A

GB128A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

Change Gear; 3/4" Bore; 8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 128 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron

Part #

11116

BDI #

161704

PRICE
$ 319.48 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.316
UNSPSC
31171707
EAN
0781711111161
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
128
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type C | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GB128A
Manufacturer Internal Number
11116
Weight / LBS
2.9
Long Description
Change Gear; 3/4" Bore; 8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 128 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Bore
0.75 Inch | 19.05 Millimeter
Hub Diameter
1.81 Inch | 45.974 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
8 Inch | 203.2 Millimeter