Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GD85A

GB61B

GB61B CHANGE SPUR GEAR ; CAST IRON

Change Gear; 3/4" Bore; 3-13/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 61 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron

Part #

10982

BDI #

161637

PRICE
$ 191.80 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.409
UNSPSC
31171707
EAN
0781711109823
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
61
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GB61B
Manufacturer Internal Number
10982
Weight / LBS
0.9
Long Description
Change Gear; 3/4" Bore; 3-13/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 61 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Bore
0.75 Inch | 19.05 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Hub Diameter
1.81 Inch | 45.974 Millimeter
Pitch Diameter
3.813 Inch | 96.85 Millimeter